DESCRIPTION

Moen Legend® Handle Kit

M2021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Legend®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever

Starting at
$87.2
EACH
  • QUANTITY