DESCRIPTION

Moen Chateau® Handle Knob Assembly For 2 Handle Lavatory Two Handle

M98026

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Acrylic
Handle Type
Knob
Height
1-1/2 in
Length
2-1/2 in
Number of Handles
Two Handle
Width
2-1/2 in

Starting at
$27.3
EACH
  • QUANTITY