DESCRIPTION

  • Moen® genuine part

Moen Handle Lever Kit with Insert

M100624

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 7905SL Kitchen Faucet
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

Starting at
$47.93
EACH
  • QUANTITY