Hardware Kit 3 in.

Part #M93959  |  Item #689677  |  Manufacturer Part #93959

$10.65 EACH

Length:

3 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

BAA Compliant: Yes

Brand Model Compatibility: Salora™ 7570 Kitchen Faucet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Hardware Kit

GSA Approved: No

Length: 3 in

MA Approved: Yes

Origin: Domestic

Product Type: Hardware

UL Listed: No

Weight: 0.2

Width: 1-1/4 in