This product requires certification to purchase.

Open Towel Ring in Brushed Nickel

Moen

Hensley™ Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #MMY3586BN
  • Item #7609308
  • Manufacturer Part #MY3586BN
4 out of 5 Customer Rating
Brand image
Moen

Hensley™ Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #MMY3586BN
  • Item #7609308
  • Manufacturer Part #MY3586BN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 342
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6-Inch reach
  • 5.75-Inch height to aerator
  • 9.750-Inch overall height
  • 1 year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
6 in
Projection
3-11/32 in
Width
5 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Hensley™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Mount Type
Wall
Ring Type
Open
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584025692