DESCRIPTION

  • Features Duralock™ quick connect system for easy installation
  • Limited lifetime warranty

Moen Align™ High Arc Kitchen Sink Faucet with Single Lever Handle

M7165

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9-5/8 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No

Starting at
$295.01
EACH
  • QUANTITY

DOCUMENTS