• Cart

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Metal construction

Moen High Heat Shower Bracket

M114348

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Coating
Electroplated
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Height
5-15/16 in
Faucet Mount
Wall Mount
GSA Approved
No
Height
5-15/16 in
IAPMO Listed
No
Length
2-7/8 in
MA Approved
Yes
Material
Metal, Plastic
NSF Certified
No
Origin
Domestic
Product Type
Wall Mounting Bracket
Type
Wall Bracket
UL Listed
No
WaterSense Labeled
No
Weight
0.86
Width
2-3/4 in

Starting at
$75.65
EACH
  • QUANTITY