1-1/4 in. x 42in. Grab Bar in Marble
Home Care 1-1/4 in. x 42in. Grab Bar in Marble
Frequently Purchased Together
Product Details
Product Details
- The SecureMount™ design allows for secure and lasting installation into any stud at any angle
- Matte black finish is the perfect complement to modern spaces
- Corrosion-resistant
- Stainless steel construction for added durability
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 3-7/40 in
- Base Plate Width:
- 3-7/40 in
- Collection:
- Home Care
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 3-7/40 in
- Installation Type:
- Wall Mount
- Length:
- 51-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Mount Type:
- Wall
- Projection:
- 3 in
- Weight Capacity:
- 500 lb