1-1/2 x 18 in. Concealed Grab Bar in Stainless Steel
Home Care® 1-1/2 x 18 in. Concealed Grab Bar in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- ADA Compliant
- 500 pound weight capacity exceeds ADA requirements
- Peened finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Home Care®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/2 in
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed