24 in. Grab Bar in Old World Bronze

This product has been replaced by

Moen Brushed Nickel 24 in. Grab Bar
Moen 24 in. Grab Bar in Brushed Nickel
Manufacturer Part #LR2350DBN
You last purchased this on
 
Moen

Home Care® 24 in. Grab Bar in Old World Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel 24 in. Grab Bar
Moen 24 in. Grab Bar in Brushed Nickel
Manufacturer Part #LR2350DBN
Moen

Home Care® 24 in. Grab Bar in Old World Bronze

  • Fast #
  • Part #MLR2350DOWB
  • Item #4385066
  • Manufacturer Part #LR2350DOWB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old World Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Corrosion resistant
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Home Care®
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Diameter:
1 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
250 lb