42 in. Grab Bar in White

You last purchased this on
 
Moen

Home Care® 42 in. Grab Bar in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Home Care® 42 in. Grab Bar in White

  • Fast #
  • Part #MR8942W
  • Item #1811107
  • Manufacturer Part #R8942W
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Corrosion resistant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3 in
Weight Capacity:
500 lb
Width:
3 in