• Cart

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Moen Home Care® 9 in. Grab Bar 1 Diameter

CSILR2354D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
250 lbs
Collection
Home Care®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1 in
Height
5-11/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Stainless Steel

Starting at
$54.15
EACH
  • QUANTITY