7-2/5 in. Grab Bar in White

You last purchased this on
 
Moen

SecureLock™ 7-2/5 in. Grab Bar in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

SecureLock™ 7-2/5 in. Grab Bar in White

  • Fast #
  • Part #MDN7175
  • Item #3624618
  • Manufacturer Part #DN7175
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Easy tool-free installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
SecureLock™
Color Finish Category:
Whites
Color Finish Name:
White
Green Product:
Yes, WaterSense
Height:
19-2/5 in
Length:
7-2/5 in
Material:
Stainless Steel
Product Type:
Accessories
Showerhead Function:
Single
Style:
Traditional
WaterSense Labeled:
Yes
Weight:
5 lb
Width:
6-1/5 in