Shower Seat in Glacier
Home Care® Shower Seat in Glacier
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-slip seat surface
- Easy tool-free installation
- Adjustable seat height
- Limited lifetime warranty
- Fits most tubs and showers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 300 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Length:
- 21-7/10 in
- Material:
- Plastic