Shower Seat in Glacier
This product has been replaced by
Manufacturer Part #DN7060
Home Care® Shower Seat in Glacier
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-slip seat surface
- Limited lifetime warranty
- Adjustable seat height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A112.18.1
- Capacity:
- 300 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Depth:
- 19-1/4 in
- Green Product:
- Yes, WaterSense
- Height:
- 21 in
- Installation Type:
- Portable
- Length:
- 22-13/25 in
- Material:
- Aluminum, Plastic, Rubber
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Overall Width:
- 22-9/16 in
- Product Type:
- Accessories
- Spout Reach:
- 4-1/2 in
- Style:
- Modern
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 15 lb
- Width:
- 22-9/16 in