Shower Seat in White

You last purchased this on
 
Moen

Home Care® Shower Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Home Care® Shower Seat in White

  • Fast #
  • Part #MDN7065
  • Item #2148927
  • Manufacturer Part #DN7065
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-slip seat surface
  • Easy tool-free installation
  • Adjustable seat height
  • Limited lifetime warranty
  • Fits most tubs and showers
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
300 lbs
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/4 in
Height:
31-3/16 in
Length:
33 in
Material:
Plastic, Aluminum, Rubber, Stainless
Overall Length:
19-7/10 in
Overall Width:
33-1/4 in
Width:
33-1/4 in