• Cart

DESCRIPTION

Moen Hose and Spray Kit

M144474

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Classic Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$21.93
EACH
  • QUANTITY