Hose Kit for Integra™ 87315C in Unfinished

You last purchased this on
 
Moen

Hose Kit for Integra™ 87315C in Unfinished

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Hose Kit for Integra™ 87315C in Unfinished

  • Fast #
  • Part #M137028
  • Item #3579649
  • Manufacturer Part #137028
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double Quick Connect ends
  • For use on Pullout Faucets
  • Replacement kitchen faucet hose kit
  • Requires Certification

Specifications

Brand Model Compatibility:
Integra™ 87315C
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
1-1/2 in
Faucet Part Type:
Hose Kit
Fits Brand:
Moen
GSA Approved:
No
Maximum Temperature:
160
Pressure - Maximum:
100 psi