DESCRIPTION

Moen Hot Open Right Cold Handle Kit

M131101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$57.67
EACH
  • QUANTITY