Hotel Motel Recessed Facial Tissue Box Stainless Steel

You last purchased this on
 
Moen

Chateau Hotel Motel Recessed Facial Tissue Box Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau Hotel Motel Recessed Facial Tissue Box Stainless Steel

  • Fast #
  • Part #MRR5520SS
  • Item #1811125
  • Manufacturer Part #RR5520SS
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Stainless finish delivers a lightly brushed warm grey metallic look
  • Requires Certification

Documents


Specifications

Collection:
Chateau
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-1/4 in
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Steel
Width:
12 in