DESCRIPTION

Moen Monticello® Hub Handle Lever Kit with Spread Lavatory

M100556

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Fitting Size 1
1/2 in
Handle Type
Lever
Length
1-5/8 in
Material
Brass
Number of Handles
Two Handle

Starting at
$28.61
EACH
  • QUANTITY