1-19/100 in. Zinc Cabinet Knob in Brushed Nickel

You last purchased this on
 
Moen

Icon™ 1-19/100 in. Zinc Cabinet Knob in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Icon™ 1-19/100 in. Zinc Cabinet Knob in Brushed Nickel

  • Fast #
  • Part #MYB5805BN
  • Item #4207580
  • Manufacturer Part #YB5805BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
1/2 in
Length:
1-9/10 in
Material:
Zinc
Width:
1-19/100 in