2.5 gpm Moentrol Single Lever Handle Shower Trim Only in Polished Chrome
Icon™ 2.5 gpm Moentrol Single Lever Handle Shower Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Full spray
- 5-7/8" diameter spray head
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3510 Valve
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225
- Coating:
- Electroplated
- Collection:
- Icon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Shower Only
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 2.66 lb