Handle Kit in Brushed Nickel
Icon™ Handle Kit in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Coating:
- PVD
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.66 lb