Moen

Icon™ Round Open Towel Ring in Polished Chrome

Part #CSIYB5886  |  Manufacturer Part #YB5886CH

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Icon™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Height: 6-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc Alloy Die Cast

Mount Type: Wall

Projection: 3-1/4 in

Ring Type: Open

Shape: Round

Type: MYB5886CH