Single Function Showerhead in Brushed Nickel
Icon™ Single Function Showerhead in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 420-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 5-7/8" diameter spray head
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime
- Limited lifetime warranty
- One-function full spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-7/8 in
- Faucet Connection:
- IPS, Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.12 lb
- cUPC Certified:
- Yes