Energetic Morning Shower Capsule Pack of 5
INLY™ Energetic Morning Shower Capsule Pack of 5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add an INLY Shower Capsule to your routine and infuse the shower with essential oils and spa-inspired fragrances
- INLY fragrance capsules are made in France with essential oils curated by master perfumer, Jean-Charles Sommerard
- Hike through a lush pine forest, with essential oils of Lemon, Scots Pine and Cistus
- INLY fragrances go through the highest-level of cosmetic testing against European standards to ensure quality
- Fragrances infuse into the shower without leaving scented or oily residue on tub, hair or skin
- Simply slide an INLY shower capsule into the infusion dial on the handshower. Select a preferred dilution setting to infuse the water with essential oils, creating a one- of-a-kind experience lasting anywhere from 3-10 minutes. (depending on the setting and shower environment)
Documents
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Energetic Morning Shower Capsule
- Capacity:
- 15 ml
- Collection:
- INLY™
- Depth:
- 1-17/20 in
- Green Product:
- Yes, WaterSense
- Height:
- 6-69/100 in
- Length:
- 1-17/20 in
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Product Type:
- Accessories
- WaterSense Labeled:
- Yes
- Weight:
- 0.2 lb
- Width:
- 1-9/20 in