DESCRIPTION

Moen Install Kit

M118305

Fitting Sizes:

3/8 in

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Plastic
WaterSense Labeled
No

Starting at
$10.46
EACH
  • QUANTITY