DESCRIPTION

Moen Installation Tool

M100110

Length:

7.80 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Length
7.80 in
Trim Only
No
Width
1 in

Starting at
$11.68
EACH
  • QUANTITY