2.5 gpm Shower Only Interface in Brushed Nickel
ioDigital® 2.5 gpm Shower Only Interface in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 350-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four pre-sets
- Five year limited warranty
- Bright lcd screen displays precise temperature and spray outlet usage
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA B125.1
- Collection:
- ioDigital®
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- CC
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No