Diverter Roman Tub Faucet in Brushed Nickel

You last purchased this on
 
Moen

ioDigital® Diverter Roman Tub Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

ioDigital® Diverter Roman Tub Faucet in Brushed Nickel

  • Fast #
  • Part #MTS9031BN
  • Item #4146902
  • Manufacturer Part #TS9031BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.3
Collection:
ioDigital®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Number of Holes:
3 Hole, 4 Hole
Spout Height:
4-1/4 in
Tub Spout Reach:
9 in
WaterSense Labeled:
No