Moen

ioDigital® Roman Tub Interface Polished Chrome

Part #MTS3495  |  Manufacturer Part #TS3495

Color/Finish:  

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1070

CSA Certified: [CSA B125.1, CSA B125.3]

Collection: ioDigital®

Type: MTS3495