DESCRIPTION

  • Ceramic disc cartridge
  • Cycling valve
  • Temperature limit stop
  • Ten year limited warranty

Moen Cornerstone™ IPS/Center Set Pressure Balance Rough In Valve Less Stop

CFG45312

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Cornerstone™
End Connection 1
IPS
Height
5 in
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS