DESCRIPTION

  • Ceramic Disc Cartridge
  • Ceramic disc cartridge
  • Integrated Shut-off Stops
  • Temperature limit stop

CFG IPS and Centerset Pressure Balancing Rough-In Valve with Stops

CFG45311

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS