DESCRIPTION

  • Moen® genuine part

Moen Brantford™ IPS Tub Spout

M3814

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Metal
Spout Reach
7 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$62.71
EACH
  • QUANTITY

DOCUMENTS