• Cart

DESCRIPTION

  • Limited lifetime warranty

Moen Iso™ 1-19/100 in. Brass Cabinet Knob

CSIDN0705

Color Finish

 

SPECIFICATIONS

Base Diameter
7/8 in
Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
43/50 in
Length
43/50 in
Material
Brass
Width
1-19/100 in

Starting at
$7.65
EACH
  • QUANTITY