DESCRIPTION

  • Corrosion resistant
  • Grip pad provides a comfortable and secure hold
  • Limited lifetime warranty

Moen Iso® 12 in. Grab Bar

CSIYG0712

Manufacturer Part #: YG0712CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lb
Collection
Iso®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Diameter
1-1/4 in
Length
12 in
Material
Stainless Steel
Mount Type
Wall
Projection
2-3/4 in
Weight Capacity
500
Width
2-3/4 in

Print