DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

Moen Iso™ 13 in. Medium Base Globe Bath Light

CSIDN0762

Manufacturer Part #: DN0762CH

Color/Finish

 

SPECIFICATIONS

Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Height
11-1/50 in
Installation Type
Wall Mount
Length
12-19/20 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
European
Material
Glass, Zinc
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
12-19/20 in

Print

DOCUMENTS