• Cart

DESCRIPTION

  • Corrosion resistant
  • Grip pad provides a comfortable and secure hold
  • Limited lifetime warranty

Moen Iso® 18 in. Grab Bar

CSIYG0718

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lb
Collection
Iso®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Height
2-3/4 in
IAPMO Listed
No
Length
18 in
Material
Stainless Steel

Starting at
$62.11
EACH
  • QUANTITY