DESCRIPTION

  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Limited lifetime warranty
  • Provides extra elbow room in the shower

Moen Iso™ 60 in. Adjustable Tension Curved Shower Rod

CSICSR2172

Manufacturer Part #: CSR2172CH

Color/Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1 in
Gauge
22
IAPMO Listed
No
Installation Type
Wall Mount
Length
60 in
Material
Stainless Steel

Print