Moen

Iso™ Mirror with Decorative Hardware in Polished Chrome

Part #CSIDN0792  |  Manufacturer Part #DN0792CH

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

Specifications

Collection: Iso™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 22 in

Length: 23-3/4 in

Material: Zinc

Type: MDN0792CH

Width: 25-3/4 in