1 Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Iso™ 1 Robe Hook in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Iso™ 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MDN0703BN
  • Item #3637829
  • Manufacturer Part #DN0703BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Iso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-7/16 in