DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Moen Iso™ Towel Shelf

CSIDN0794

Manufacturer Part #: DN0794CH

Color/Finish

 

SPECIFICATIONS

Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-11/16 in
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel, Zinc
Width
27 in

Print

DOCUMENTS