Vanity Shelf Brushed Nickel

You last purchased this on
 
Moen

Iso™ Vanity Shelf Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Iso™ Vanity Shelf Brushed Nickel

  • Fast #
  • Part #MDN0790BN
  • Item #3637830
  • Manufacturer Part #DN0790BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-13/32 in
Glass Type:
Tempered
Installation Type:
Wall Mount
Length:
20.40 in
Material:
Glass, Steel
Width:
5-2/5 in