DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

Moen Iso™ Vanity Shelf Polished Chrome

MDN0790CH

Manufacturer Part #: DN0790CH

Color/Finish

Polished Chrome

SPECIFICATIONS

Collection
Iso™
Depth
5-13/32 in
Glass Type
Tempered
Installation Type
Wall Mount
Type
MDN0790CH
Width
5-2/5 in

Print