DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

Moen Iso™ Wall Mount Toilet Tissue Holder in Polished Chrome

MDN0709CH

Manufacturer Part #: DN0709CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Iso™
Height
2-11/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Type
MDN0709CH
Width
4-27/50 in

Print

DOCUMENTS