This product requires certification to purchase.

Single Handle High Arc Bathroom Faucet in Matte Black

Moen

Iver Single Handle High Arc Bathroom Faucet in Matte Black

  • Fast #
  • Part #M6805BL
  • Item #12264236
  • Manufacturer Part #M6805BL
5 out of 5 Customer Rating
Brand image
Moen

Iver Single Handle High Arc Bathroom Faucet in Matte Black

  • Fast #
  • Part #M6805BL
  • Item #12264236
  • Manufacturer Part #M6805BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • One-handle lever handle offers effortless control
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings
  • Deckplate included
  • Every drop, certified safe: Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.0 gpm
Included Components
Deck Plate Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Iver
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
M6805BL
WaterSense Labeled
Yes
UPC
026508396315