This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Iver Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2583EPBL
  • Item #12264261
  • Manufacturer Part #T2583EPBL
3.9 out of 5 Customer Rating
Brand image
Moen

Iver Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2583EPBL
  • Item #12264261
  • Manufacturer Part #T2583EPBL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Lever handle offers effortless control
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Iver
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
Type
MT2583EPBL
WaterSense Labeled
Yes
UPC
026508396551