CHROME PIVOTING PAPER HOLDER
Jase™ CHROME PIVOTING PAPER HOLDER
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Pivoting post allows for easy roll changes without the need for a traditional roller
- Coordinates with Moen's Jase bathroom collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Jase™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 3-1/10 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/8 in
- Width:
- 8-1/2 in