CHROME TOWEL RING
Jase™ CHROME TOWEL RING
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Included template and mounting hardware take the guesswork out of installation
- Coordinates with Moen's Jase bathroom collection
- Backed by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Jase™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 6-13/16 in